Zoro Homepage

Galvanized 90-Degree Sweep Elbow, 10.00x10.00, Steel

  • Mfr # F101090SEGV

  • Zoro # G6806154


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F101090SEGV
Zoro #
G6806154
UPC #
783510456801
Country of Origin
Mexico

Dimensions

Height
10 in
Width
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized 90-Degree Sweep Elbow,10.00x
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Type
Elbow
Weight
16.30 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Sweep Elbow,10.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.