
Galvanized 90-Degree Sweep Elbow, 2.50x2.50, Steel
Mfr # F2290SEGV
Zoro # G6816837
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Height
2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2290SEGV
Zoro #
G6816837
UPC #
783510880101
Country of Origin
Mexico
Dimensions
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized 90-Degree Sweep Elbow,2.50x2
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Type
Elbow
Weight
2.08 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90-Degree Sweep Elbow,2.50x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.