
Galvanized 90-Degree Sweep Elbow, 6.00x6.00, Steel
Mfr # F6690SEGV
Zoro # G6817257
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
Width
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6690SEGV
Zoro #
G6817257
UPC #
783510885700
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized 90-Degree Sweep Elbow,6.00x6
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Color
Unpainted
Type
Elbow
Weight
6.80 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90-Degree Sweep Elbow,6.00x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.