
Galvanized Closure Plate, With and Without Knockouts, 10.00x10.00, Ste
Mfr # F1010GCPNKGV
Zoro # G6806818
product price: $29.68
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
10 in
Features
No Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1010GCPNKGV
Zoro #
G6806818
UPC #
783510467500
Country of Origin
Mexico
Dimensions
Height
10 in
Size
10 in x 10 in
Width
10 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized Closure Plate,With and Witho
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Features
No Knockouts
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Type
Closure Plate
Weight
2.50 lb
Protection Rating
NEMA Type 1
Knockouts Included
No
Description
Galvanized Closure Plate,With and Witho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.