Zoro Homepage

Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste

  • Mfr # F1212GCPGV

  • Zoro # G6817415


product price: $42.79
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Size
12 in x 12 in
Features
Knockouts
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212GCPGV
Zoro #
G6817415
UPC #
783510890506
Country of Origin
Mexico

Dimensions

Size
12 in x 12 in
Width
12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Closure Plate,With and Witho
Material
Mild Steel
Finish
Galvanized
Features
Knockouts
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Type
Closure Plate
Weight
3.64 lb
Knockouts Included
Yes
Protection Rating
NEMA Type 1

Description

Galvanized Closure Plate,With and Witho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.