
Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste
Mfr # F1212GCPNKGV
Zoro # G6817388
product price: $42.78
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212GCPNKGV
Zoro #
G6817388
UPC #
783510890605
Country of Origin
Mexico
Dimensions
Size
12 in x 12 in
Height
12 in
Width
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized Closure Plate,With and Witho
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Features
No Knockouts
Type
Closure Plate
Weight
3.50 lb
Protection Rating
NEMA Type 1
Knockouts Included
No
Description
Galvanized Closure Plate,With and Witho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.