Zoro Homepage

Galvanized Closure Plate, With and Without Knockouts, 2.50x2.50, Steel

  • Mfr # F22GCPGV

  • Zoro # G6816943


product price: $8.63
/ea
Sold in multiples of 2 for $17.26

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GCPGV
Zoro #
G6816943
UPC #
783510880705
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Closure Plate,With and Witho
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Features
Knockouts
Type
Closure Plate
Weight
0.21 lb
Knockouts Included
Yes
Protection Rating
NEMA Type 1

Description

Galvanized Closure Plate,With and Witho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.