Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Cross Fitting, Fits 10.00x10

  • Mfr # F1010XGV

  • Zoro # G5819066


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010XGV
Zoro #
G5819066
UPC #
783510131937
Country of Origin
Mexico

Dimensions

Width
10 in
Size
10 in x 10 in
Height
10 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Cross Fitting,Fits 10.00x10
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Gauge
14 ga
Application
Indoor
Type
Cross Fitting
Weight
15 lb
Protection Rating
NEMA Type 1

Description

Galvanized Cross Fitting,Fits 10.00x10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.