
Galvanized Cross Fitting, Fits 12.00x12
Mfr # F1212XGV
Zoro # G5819048
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
12 in
NEMA Enclosure Type
1
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212XGV
Zoro #
G5819048
UPC #
783510131944
Country of Origin
Mexico
Dimensions
Width
12 in
Height
12 in
Size
12 in x 12 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized Cross Fitting,Fits 12.00x12
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
14 ga
Type
Cross Fitting
Weight
22.80 lb
Protection Rating
NEMA Type 1
Description
Galvanized Cross Fitting,Fits 12.00x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.