Zoro Homepage

Galvanized Cross Fitting, Fits 2.50x2.50

  • Mfr # F22XGV

  • Zoro # G5818978


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22XGV
Zoro #
G5818978
UPC #
783510131876
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Cross Fitting,Fits 2.50x2.50
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
1
Type
Cross Fitting
Weight
3.98 lb
Protection Rating
NEMA Type 1

Description

Galvanized Cross Fitting,Fits 2.50x2.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.