Zoro Homepage

Galvanized Cross Fitting, Fits 4.00x4.00

  • Mfr # F44XGV

  • Zoro # G5819005


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44XGV
Zoro #
G5819005
UPC #
783510131883
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Size
4 in x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Cross Fitting,Fits 4.00x4.00
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Type
Cross Fitting
Weight
6 lb
Protection Rating
NEMA Type 1

Description

Galvanized Cross Fitting,Fits 4.00x4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.