
Galvanized Cross Fitting, Fits 6.00x6.00
Mfr # F66XGV
Zoro # G5819039
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Height
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66XGV
Zoro #
G5819039
UPC #
783510131913
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized Cross Fitting,Fits 6.00x6.00
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Type
Cross Fitting
Weight
8.90 lb
Protection Rating
NEMA Type 1
Description
Galvanized Cross Fitting,Fits 6.00x6.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.