Zoro Homepage

Galvanized Panel Adapter, 8.00x8.00, Ste

  • Mfr # F88GPAGV

  • Zoro # G5861863


product price: $60.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Height
8 in
Size
8 in x 8 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88GPAGV
Zoro #
G5861863
UPC #
783510888206
Country of Origin
Mexico

Dimensions

Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Panel Adapter,8.00x8.00,Ste
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Type
Adapter
Weight
1.34 lb
Protection Rating
NEMA Type 1

Description

Galvanized Panel Adapter,8.00x8.00,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.