
Galvanized Support Hanger, 12.00x12.00, Steel
Mfr # F1212GSHGV
Zoro # G6817704
product price: $69.69
/eaKey Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212GSHGV
Zoro #
G6817704
UPC #
783510890902
Country of Origin
Mexico
Dimensions
Size
12 in x 12 in
Height
12 in
Width
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized Support Hanger,12.00x12.00,
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Gauge
14 ga
Type
Hanger
Weight
0.70 lb
Protection Rating
NEMA Type 1
Description
Galvanized Support Hanger,12.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.