Zoro Homepage

Galvanized Support Hanger, 2.50x2.50, Steel

  • Mfr # F22GSHGV

  • Zoro # G6816934


product price: $12.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
2-1/2 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GSHGV
Zoro #
G6816934
UPC #
783510881009
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Support Hanger,2.50x2.50,St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Color
Unpainted
Type
Hanger
Weight
0.30 lb
Protection Rating
NEMA Type 1

Description

Galvanized Support Hanger,2.50x2.50,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.