Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Support Hanger, 6.00x6.00, Steel

  • Mfr # F66GSHGV

  • Zoro # G6817178


product price: $29.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GSHGV
Zoro #
G6817178
UPC #
783510886707
Country of Origin
Mexico

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Support Hanger,6.00x6.00,St
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
16 ga
Type
Hanger
Weight
0.30 lb
Protection Rating
NEMA Type 1

Description

Galvanized Support Hanger,6.00x6.00,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.