
Galvanized Support Hanger, 8.00x8.00, Steel
Mfr # F88GSHGV
Zoro # G6817397
product price: $40.29
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Width
8 in
NEMA Enclosure Type
1
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88GSHGV
Zoro #
G6817397
UPC #
783510888909
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized Support Hanger,8.00x8.00,St
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Gauge
14 ga
Application
Indoor
Type
Hanger
Weight
0.50 lb
Protection Rating
NEMA Type 1
Description
Galvanized Support Hanger,8.00x8.00,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.