Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Sweep Tee, Fits 12.00x12.00

  • Mfr # F1212TGV

  • Zoro # G5818768


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
12 in
NEMA Enclosure Type
1
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212TGV
Zoro #
G5818768
UPC #
783510131784
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 in x 12 in
Width
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Sweep Tee,Fits 12.00x12.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Color
Unpainted
Type
Tee
Weight
22 lb
Protection Rating
NEMA Type 1

Description

Galvanized Sweep Tee,Fits 12.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.