Zoro Homepage

Galvanized Sweep Tee, Fits 2.50x2.50, St

  • Mfr # F22TGV

  • Zoro # G5818987


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
2-1/2 in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22TGV
Zoro #
G5818987
UPC #
783510131739
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Sweep Tee,Fits 2.50x2.50,St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Tee
Weight
2.90 lb
Protection Rating
NEMA Type 1

Description

Galvanized Sweep Tee,Fits 2.50x2.50,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.