Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Sweep Tee, Fits 8.00x8.00, St

  • Mfr # F88TGV

  • Zoro # G5818777


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88TGV
Zoro #
G5818777
UPC #
783510131760
Country of Origin
Mexico

Dimensions

Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Sweep Tee,Fits 8.00x8.00,St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
14 ga
Type
Tee
Weight
13.10 lb
Protection Rating
NEMA Type 1

Description

Galvanized Sweep Tee,Fits 8.00x8.00,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.