Zoro Homepage

Galvanized Telescope Fitting, 12.00x12.0

  • Mfr # F1212GAGV

  • Zoro # G5861976


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Width
12 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212GAGV
Zoro #
G5861976
UPC #
783510890100
Country of Origin
Mexico

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Telescope Fitting,12.00x12.0
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
14 ga
Type
Telescope Fitting
Weight
22.90 lb
Protection Rating
NEMA Type 1; IP30

Description

Galvanized Telescope Fitting,12.00x12.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.