Zoro Homepage

Galvanized Telescope Fitting, 6.00x6.00, Steel

  • Mfr # F66GAGV

  • Zoro # G6817293


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GAGV
Zoro #
G6817293
UPC #
783510885908
Country of Origin
Mexico

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Telescope Fitting,6.00x6.00,
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Gauge
16 ga
Color
Unpainted
Type
Telescope Fitting
Weight
9.40 lb
Protection Rating
NEMA Type 1; IP30

Description

Galvanized Telescope Fitting,6.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.