Ganging Cable for Light Kits, NOVAL Accessory, Copper (Discontinued)
- Mfr # LGCABLE24
- Zoro # G8752782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGCABLE24
Zoro #
G8752782
UPC #
783510192020
Country of Origin
United States
Dimensions
Length
24 in
Width
9-1/4 in
Overall Length
24 in
Height
0.50 inch
Material Thickness
16 ga
Details
Item
Ganging Cable for Light Kits
Material
Copper
Color
Black
For Use With
Any Enclosure Greater Than 24" Length
Application
Provide Interior Enclosure Lighting
Sub-Category
Lighting Accessories
Includes
16 AWG Cable
Finish
Matte
Features
Ganging Cable Is Optional as Terminal Blocks Are Provided with Each Light for Hard-Wired Connection
Description
Ganging Cable for Light Kits, Material Copper/Plastic, Finish Matte, For Use With Any Enclosure Greater Than 24 in Length, Sub-Category Lighting Accessories, Application Fluorescent Enclosure Light, Includes 16 AWG Cable, Features Ganging Cable Is Optional as Terminal Blocks Are Provided with Each Light for Hard-Wired Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.