
Gasket and Screws, Fits 4.00x4.00, Rubbe
Mfr # F44WG
Zoro # G5826005
product price: $12.65
/eaKey Features
Material
Neoprene
Finish
Smooth Matte
Width
4 in
Size
4 in x 4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WG
Zoro #
G5826005
UPC #
783510144005
Country of Origin
Mexico
Dimensions
Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Gasket and Screws,Fits 4.00x4.00,Rubbe
Material
Neoprene
Finish
Smooth Matte
Color
Black
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Type
Gasket Kit
Weight
0.25 lb
Protection Rating
NEMA Type 12; IP54
Description
Gasket and Screws,Fits 4.00x4.00,Rubbe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.