Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket and Screws, Fits 6.00x6.00, Rubbe

  • Mfr # F66WG

  • Zoro # G5827649


product price: $14.69
/ea

Key Features

Material
Neoprene
Finish
Smooth Matte
Color
Black
Size
6 in x 6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WG
Zoro #
G5827649
UPC #
783510146108
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
0.12 in / 3.2 mm

Details

Item
Gasket and Screws,Fits 6.00x6.00,Rubbe
Material
Neoprene
Finish
Smooth Matte
Color
Black
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Type
Gasket Kit
Weight
0.40 lb
Protection Rating
NEMA Type 12; IP54

Description

Gasket and Screws,Fits 6.00x6.00,Rubbe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.