
Gasket and Screws, Fits 8.00x8.00, Rubbe
Mfr # F88WG
Zoro # G5828753
product price: $19.49
/eaKey Features
Material
Neoprene
Finish
Smooth Matte
Height
8 in
Size
8 in x 8 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88WG
Zoro #
G5828753
UPC #
783510148003
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
0.12 in / 3.2 mm
Details
Item
Gasket and Screws,Fits 8.00x8.00,Rubbe
Material
Neoprene
Finish
Smooth Matte
Application
Indoor
Color
Black
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Gasket Kit
Weight
0.44 lb
Protection Rating
NEMA Type 12; IP54
Description
Gasket and Screws,Fits 8.00x8.00,Rubbe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.