Gauge Gland Plate, 12.00x18.00, Steel 12

  • Mfr # AGP1218

  • Zoro # G6825553


product price:  $219.22
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
12-1/2 x 18-1/2 in
Height
12-1/2 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGP1218
Zoro #
G6825553
UPC #
783510265496
Country of Origin
United States

Dimensions

Size
12-1/2 x 18-1/2 in
Height
12-1/2 in
Width
18-1/2 in
Thickness
12 ga / 2.66 mm
Opening Size
10.00 x 16.00 in / 254 x 406 mm

Details

Item
Gauge Gland Plate,12.00x18.00,Steel 12
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Color
Gray
Gauge
12 ga
Features
Dust-Resistant
Application
Indoor
Weight
8.50 lb

Description

Gauge Gland Plate,12.00x18.00,Steel 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.