
Gauge Gland Plate, 6.00x18.00, Steel 12
Mfr # AGP618
Zoro # G6825569
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Height
6-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGP618
Zoro #
G6825569
UPC #
783510265397
Country of Origin
United States
Dimensions
Height
6-1/2 in
Size
6-1/2 x 18-1/2 in
Width
18-1/2 in
Thickness
12 ga / 2.66 mm
Opening Size
4.00 x 16.00 in / 102 x 406 mm
Details
Item
Gauge Gland Plate,6.00x18.00,Steel 12
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
4, 12
Application
Indoor
Gauge
12 ga
Weight
4.80 lb
Description
Gauge Gland Plate,6.00x18.00,Steel 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.