Gauge Gland Plate, fits 17.00x5.00, Gray, Steel 16

  • Mfr # DLGP618

  • Zoro # G6851313


product price:  $271.60
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 17 x 5 in
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLGP618
Zoro #
G6851313
UPC #
783510372606
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Gauge Gland Plate,fits 17.00x5.00,Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 17 x 5 in
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
16 ga
Color
Gray
Weight
2.90 lb

Description

Gauge Gland Plate,fits 17.00x5.00,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.