
Gauge Gland Plate, fits 9.00x5.00, Gray, Steel 16
Mfr # DLGP610
Zoro # G6851329
product price:Â $226.98
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 9 x 5 in
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLGP610
Zoro #
G6851329
UPC #
783510372507
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Gauge Gland Plate,fits 9.00x5.00,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 9 x 5 in
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Color
Gray
Gauge
16 ga
Weight
1.60 lb
Description
Gauge Gland Plate,fits 9.00x5.00,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.