Gauge Gland Plate, Type 4&Type 12, 18.98x5.23, Gray, Steel 12

  • Mfr # GP208

  • Zoro # G6826506


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
12 ga
Width
5.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP208
Zoro #
G6826506
UPC #
783510272050
Country of Origin
United States

Dimensions

Width
5.23 in
Height
18.98 in
Size
18.98 x 5.23 in
Thickness
12 ga / 2.66 mm
Cutout Size
17.50 x 5.75 in / 446 x 146 mm
Dimensions
18.98 x 7.23 in / 482 x 184 mm

Details

Item
Gauge Gland Plate,Type4andType12,18.98
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
12 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Weight
4.60 lb

Description

Gauge Gland Plate,Type4andType12,18.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.