Gauge Gland Plate, Type 4&Type 12, 22.98x8.48, Gray, Steel 12

  • Mfr # GP2412

  • Zoro # G6826576


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
NEMA Enclosure Type
12
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2412
Zoro #
G6826576
UPC #
783510272074
Country of Origin
United States

Dimensions

Size
22.98 x 8.48 in
Width
8.48 in
Height
22.98 in
Thickness
12 ga / 2.66 mm
Cutout Size
21.50 x 7.00 in / 546 x 178 mm
Dimensions
22.98 x 8.48 in / 584 x 215 mm

Details

Item
Gauge Gland Plate,Type4andType12,22.98
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
NEMA Enclosure Type
12
Gauge
12 ga
Color
Gray
Application
Indoor
Features
Dust-Resistant
Weight
6.30 lb

Description

Gauge Gland Plate,Type4andType12,22.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.