Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Gland Plate, Type4 and Type12, 18.98

  • Mfr # GP206

  • Zoro # G5866203


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Features
Dust-Resistant
Height
18.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP206
Zoro #
G5866203
UPC #
783510272043
Country of Origin
United States

Dimensions

Height
18.98 in
Size
18.98 x 5.23 in
Width
5.23 in
Thickness
12 ga / 2.66 mm
Dimensions
18.98 x 5.23 in / 482 x 133 mm
Cutout Size
17.50 x 3.75 in / 446 x 95 mm

Details

Item
Gauge Gland Plate,Type4andType12,18.98
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Gauge
12 ga
Weight
3.20 lb

Description

Gauge Gland Plate,Type4andType12,18.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.