General Purpose Single-Door Free-Stand Disconnect, Type 4X, 72.13x26.5

  • Mfr # A72HXS2718SSLPQT

  • Zoro # G6779028


product price:  $8,531.15
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM28G, A72PM28
Height
72.06 in
Width
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A72HXS2718SSLPQT
Zoro #
G6779028
UPC #
783510191689
Country of Origin
United States

Dimensions

Height
72.06 in
Width
26-1/2 in
Depth
18.06 in
Size
72.13 x 26-1/2 x 18.13 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 21.75 in / 1524 x 552 mm

Details

Item
General Purpose Single-Door Free-Stand D
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM28G, A72PM28
NEMA Enclosure Type
3R, 4X
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Standards
UL508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX
Weight
214 lb
Protection Rating
NEMA Type 4X; NEMA Type 4; NEMA Type 3R; NEMA Type 12; IP66
Conductive Panel
A72PM28G
Panel
A72PM28

Description

General Purpose Single-Door Free-Stand D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.