
General Purpose Single-Door Free-Stand Disconnect, Type 4X, 72.13x38.5
Mfr # A72HXS3924SSLPQT
Zoro # G6779019
product price: $12,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM40G, A72PM40
Width
38-1/2 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A72HXS3924SSLPQT
Zoro #
G6779019
UPC #
783510191726
Country of Origin
United States
Dimensions
Width
38-1/2 in
Height
72.06 in
Depth
24.06 in
Size
72.13 x 38-1/2 x 24.15 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 33.75 in / 1524 x 857 mm
Details
Item
General Purpose Single-Door Free-Stand D
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM40G, A72PM40
Color
Unpainted
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Gauge
14 ga
Standards
UL508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX
Weight
310 lb
Conductive Panel
A72PM40G
Panel
A72PM40
Protection Rating
NEMA Type 4X; NEMA Type 4; NEMA Type 3R; NEMA Type 12; IP66
Description
General Purpose Single-Door Free-Stand D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.