Zoro Homepage

General Purpose Single-Door Free-Stand with Quarter-Turn Latches, Type

  • Mfr # A72HS3024SSLPQT

  • Zoro # G6778888


product price: $10,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P30F1G, A72P30F1
Gauge
14 ga
Depth
24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72HS3024SSLPQT
Zoro #
G6778888
UPC #
783510191665
Country of Origin
United States

Dimensions

Depth
24.06 in
Width
30.06 in
Size
72.13 x 30.06 x 24.13 in
Height
72.06 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 26.00 in / 1525 x 661 mm

Details

Item
General Purpose Single-Door Free-Stand W
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P30F1G, A72P30F1
Gauge
14 ga
Features
Dust-Resistant
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
12, 3R
Standards
UL508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX
Weight
268 lb
Panel
A72P30F1
Conductive Panel
A72P30F1G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

General Purpose Single-Door Free-Stand W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.