
General Purpose Single-Door Free-Stand with Quarter-Turn Latches, Type
Mfr # A72HS3624SSLPQT
Zoro # G6778976
product price: $10,823.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P36F1G, A72P36F1
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72HS3624SSLPQT
Zoro #
G6778976
UPC #
783510191672
Country of Origin
United States
Dimensions
Height
72.06 in
Width
36.06 in
Depth
24.06 in
Size
72.13 x 36.06 x 24.15 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 32.00 in / 1524 x 813 mm
Details
Item
General Purpose Single-Door Free-Stand W
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P36F1G, A72P36F1
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12, 3R
Features
Dust-Resistant
Color
Unpainted
Standards
UL508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX
Weight
326 lb
Conductive Panel
A72P36F1G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Panel
A72P36F1
Description
General Purpose Single-Door Free-Stand W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.