Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Point Latch with Padlock Handle, 1/4 Turn Latch Electrical Enclosures, 72.06 in H, 12.06 in D

  • Mfr # A72HX6112SSLPQT

  • Zoro # G5827073


product price: $19,184.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
61.31 in
Nominal Height
72.06 in
Nominal Depth
12.06 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72HX6112SSLPQT
Zoro #
G5827073
UPC #
783510145439
Country of Origin
United States

Dimensions

Nominal Width
61.31 in
Nominal Height
72.06 in
Nominal Depth
12.06 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle, 1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Floor
Cover Style
Solid
Features
12 Indoor, dust-resistant
IP Rating
IP66
Standards
UL508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
476

Description

General Purpose Stainless Steel Two-Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.