Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Two-Door with Quarter-Tu

  • Mfr # A60H4818SSLPQT

  • Zoro # G5821997


product price: $15,026.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
Width
48.06 in
NEMA Enclosure Type
12, 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60H4818SSLPQT
Zoro #
G5821997
UPC #
783510137168
Country of Origin
United States

Dimensions

Width
48.06 in
Size
60.06 x 48.06 x 18.06 in
Depth
18.06 in
Height
60.06 in
Body Thickness
12 ga / 2.8 mm
Door Thickness
14 ga / 1.98 mm
Panel Size
56.00 x 44.00 in / 1422 x 1118 mm

Details

Item
General Purpose Two-Door with Quarter-Tu
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P48G, A60P48
NEMA Enclosure Type
12, 3R
Color
Unpainted
Features
Dust-Resistant
Gauge
Body: 12 ga, Door: 14 ga
Application
Indoor
Weight
416 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; Number E61997; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Panel
A60P48G
Latch Quantity
10
Panel
A60P48

Description

General Purpose Two-Door with Quarter-Tu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.