
General Purpose Two-Door with Quarter-Tu
Mfr # A60H6012SSLPQT
Zoro # G5821927
product price: $16,123.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Features
Dust-Resistant
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60H6012SSLPQT
Zoro #
G5821927
UPC #
783510137175
Country of Origin
United States
Dimensions
Width
60.06 in
Size
60.06 x 60.06 x 12.06 in
Depth
12.06 in
Height
60.06 in
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm
Door Thickness
14 ga / 1.98 mm
Body Thickness
12 ga / 2.8 mm
Details
Item
General Purpose Two-Door with Quarter-Tu
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Features
Dust-Resistant
Color
Unpainted
Gauge
Body: 12 ga, Door: 14 ga
Application
Indoor
NEMA Enclosure Type
12, 3R
Weight
421 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; Number E61997; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Panel
A60P60
Conductive Panel
A60P60G
Latch Quantity
10
Description
General Purpose Two-Door with Quarter-Tu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.