Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Two-Door with Quarter-Tu

  • Mfr # A72H6018SSLPQT

  • Zoro # G5822049


product price: $18,541.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Width
60.06 in
NEMA Enclosure Type
12, 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72H6018SSLPQT
Zoro #
G5822049
UPC #
783510137212
Country of Origin
United States

Dimensions

Width
60.06 in
Height
72.06 in
Size
72.06 x 60.06 x 18.06 in
Depth
18.06 in
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm
Body Thickness
12 ga / 2.8 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
General Purpose Two-Door with Quarter-Tu
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
NEMA Enclosure Type
12, 3R
Color
Unpainted
Application
Indoor
Gauge
Body: 12 ga, Door: 14 ga
Features
Dust-Resistant
Weight
521 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; Number E61997; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Conductive Panel
A72P60G
Panel
A72P60
Latch Quantity
10
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

General Purpose Two-Door with Quarter-Tu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.