Zoro Homepage

Gland Plate, Gray, Aluminum

  • Mfr # EGPHX20

  • Zoro # G5842665


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
838 x 381 mm
Color
Light Gray
Width
381 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGPHX20
Zoro #
G5842665
UPC #
783510170486
Country of Origin
Mexico

Dimensions

Size
838 x 381 mm
Width
381 mm
Height
838 mm
Thickness
0.125 in / 3 mm

Details

Item
Gland Plate,Gray,Aluminum
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
ComLine
Weight
6.50 lb

Description

Gland Plate,Gray,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.