Zoro Homepage

Gland Plate, SS Type 316

  • Mfr # GPS128SS6

  • Zoro # G5851808


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Height
8.98 in
Width
7.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS128SS6
Zoro #
G5851808
UPC #
783510235444
Country of Origin
United States

Dimensions

Height
8.98 in
Width
7.23 in
Size
8.98 x 7.23 in
Thickness
12 ga / 2.78 mm
Cutout Size
7.50 x 5.75 in / 191 x 146 mm
Dimensions
8.98 x 7.23 in / 228 x 184 mm

Details

Item
Gland Plate,SS Type 316
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Gauge
12 ga
Series
Zonex
Weight
2.14 lb

Description

Gland Plate,SS Type 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.