Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Straps, 1142x25mm, Steel

  • Mfr # PGH1S13

  • Zoro # G6817546


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
1142 x 25 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH1S13
Zoro #
G6817546
UPC #
783510905200
Country of Origin
Mexico

Dimensions

Size
1142 x 25 mm
Height
1142 mm
Width
25 mm
Thickness
14 ga / 1.9 mm
Fits Frame Width
1200 mm

Details

Item
Grid Straps,1142x25mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Weight
6.50 lb
Series
ProLine
Hole Pattern
One Row

Description

Grid Straps,1142x25mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.