Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Straps, 1142x75mm, Steel

  • Mfr # PGH3S13

  • Zoro # G6817634


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
1142 x 75 mm
Height
1142 mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGH3S13
Zoro #
G6817634
UPC #
783510906306
Country of Origin
Mexico

Dimensions

Size
1142 x 75 mm
Height
1142 mm
Width
75 mm
Thickness
14 ga / 1.9 mm
Fits Frame Width
1200 mm

Details

Item
Grid Straps,1142x75mm,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Weight
8 lb
Series
ProLine
Hole Pattern
Three Row

Description

Grid Straps,1142x75mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.