Zoro Homepage

Grid Straps, 442x25mm, Steel

  • Mfr # PGH1S6

  • Zoro # G5861994


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH1S6
Zoro #
G5861994
UPC #
783510904500
Country of Origin
Mexico

Dimensions

Size
442 x 25 mm
Height
442 mm
Width
25 mm
Thickness
14 ga / 1.9 mm
Fits Frame Depth
600 mm

Details

Item
Grid Straps,442x25mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
2.50 lb
Hole Pattern
One Row

Description

Grid Straps,442x25mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.