
Grid Straps, 742x75mm, Steel
Mfr # PGH3S9
Zoro # G5862064
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 900 mm
Width
75 mm
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGH3S9
Zoro #
G5862064
UPC #
783510905903
Country of Origin
Mexico
Dimensions
Width
75 mm
Height
742 mm
Size
742 x 75 mm
Thickness
14 ga / 1.9 mm
Fits Frame Depth
900 mm
Fits Frame Width
800 mm
Details
Item
Grid Straps,742x75mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 900 mm
Color
Unpainted
Gauge
14 ga
Weight
5.80 lb
Series
ProLine
Hole Pattern
Three Row
Description
Grid Straps,742x75mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.