Zoro Homepage

Grid Straps, 942x25mm, Steel

  • Mfr # PGH1S11

  • Zoro # G6817494


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Height
942 mm
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH1S11
Zoro #
G6817494
UPC #
783510905002
Country of Origin
Mexico

Dimensions

Height
942 mm
Width
25 mm
Size
942 x 25 mm
Thickness
14 ga / 1.9 mm
Fits Frame Width
1000 mm

Details

Item
Grid Straps,942x25mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
5 lb
Hole Pattern
One Row

Description

Grid Straps,942x25mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.