Zoro Homepage

Grid Straps, 942x75mm, Steel

  • Mfr # PGH3S11

  • Zoro # G5862125


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1100 mm
Gauge
14 ga
Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S11
Zoro #
G5862125
UPC #
783510906108
Country of Origin
Mexico

Dimensions

Width
75 mm
Size
942 x 75 mm
Height
942 mm
Thickness
14 ga / 1.9 mm
Fits Frame Width
1000 mm
Fits Frame Depth
1100 mm

Details

Item
Grid Straps,942x75mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1100 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
8 lb
Hole Pattern
Three Row

Description

Grid Straps,942x75mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.