Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Straps, fit Server Cabinet, Steel

  • Mfr # PGH3S10

  • Zoro # G5856954


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1000 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S10
Zoro #
G5856954
UPC #
783510468798
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Width
300 mm
Fits Frame Depth
1000 mm

Details

Item
Grid Straps,fit Server Cabinet,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1000 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
6.78 lb
Hole Pattern
Three Row

Description

Grid Straps,fit Server Cabinet,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.